ACCU-SCOPE® 3000-LED Upright Microscope Series
Delivers excellent optical performance, value, and resolution to meet the exacting standards for life science professionals and students.
- Binocular or Trinocular viewing heads
- Head inclined 30°, rotatable 360°
- HWF Plan 10×/20 mm focusing eyepieces (paired - one with pointer), with eye guards
- Reversed quadruple nosepiece Infinity Plan achromat 4×, 10×, 40×R and 100×R oil objectives
- Mechanical stage
With a best-in-class 20 mm field of view and super-bright LED illumination, the 3000-LED Series produces high contrast images with outstanding resolution. Our trinocular 3001-LED models accept digital cameras for documentation, instruction, and even greater ergonomics.
- Catalog No:
- 470351-110
- Model:
- 470351-110
- Contrasting Technique:
- Brightfield
- Stage:
- Mechanical
- Illumination:
- LED
Frequently Bought Together