About this item
Our most popular zoom stereo delivers excellent flatness and tremendous depth of field via our most advanced Greenough optical system ever.
- Binocular or trinocular viewing head
- Optional camera or camera and monitor
- Inclined 45°
- Rotatable 360°
- WF10×/22 mm eyepieces with built in diopter adjustments and eye guards
- Dovetail focusing stand with coarse focus adjustment
Incorporating the latest in ergonomic, optical and mechanical designs, the 3075 Zoom Stereo Series offers a 0.67 to 4.5× zoom range and delivers unprecedented clarity, detail and accurate color rendition for industrial, OEM and classroom applications. Utilizing the most advanced optical and mechanical designs the 3075 Zoom Stereo Series delivers unsurpassed resolution and clarity at an affordable price. ACCU-SCOPE's new eyepiece design lends comfort to user's during extended viewing periods while maintaining exceptional color reproduction. Anti-fungal treatment protects the optical system in hot, humid environments. With a wide range of focusable c-mount adapters and coupled with our industry leading HD Digital Cameras, CCD or CMOS cameras the 3075 Zoom Stereo Series delivers outstanding images for photo documentation or live video at up to 60fps with our HD video cameras. Whether your needs are with built-in illumination, external illumination, long working distance or high magnification the 3075 Zoom Stereo Series can be configured to meet individual needs. A wide range of stands, auxiliary objectives, light sources and eyepieces are available.
Specifications
- Catalog No:
- 470351-270
- 470351-188
- 470351-144
- Model:
- 470351-270
- 470351-188
- 470351-144
- Type:
- Trinocular
- Binocular
- Binocular
- Contrasting Technique:
- Brightfield
- Brightfield
- Brightfield