ACCU-SCOPE® EXI-310 Trinocular Inverted Microscopes
Supplier: ACCU-SCOPE INC SE
Certificates
About this item
A trusted and dependable inverted microscope.
- 5 W transmitted LED
- Phase contrast and interference filter sliders
- Extra-long working distance (ELWD) condenser
- Clear glass stage plate
- Optional attachable mechanical stage
- Binocular tubes w/WF10×/22 mm eyepieces
- Trinocular camera port
- Fixed plain stage or optional attachable mechanical stage
- Coaxial coarse and fine focus
- Optional epi-fluorescence illuminator: GFP/FITC, Cherry Red, Texas Red, TRITC-Cy3,FITC/EGFP Longpass, YFP, DAPI, tDtomato Alexa 568
- Optional 2 or 3 position fluorescence filter cube selector (required for fluorescence)
- Shield for epi-fluorescence illuminator (standard with optional epi-fluorescence illuminator)
- Quintuple nosepiece with long working distance objectives (selection of plan, plan phase, plan fluor, plan fluor phase)
- Variable transmitted light intensity
Ideal for routine tissue culture, clinical laboratory observations and teaching applications, the EXI-310 is available in three standard configurations (phase contrast, 2-channel fluorescence, 3-channel fluorescence) or as a fully modular microscope to customize to meet your individual needs.
Specifications
- Catalog No:
- 470351-280
- 470351-200
- 470351-134
- Model:
- 470351-280
- 470351-200
- 470351-134
- Type:
- Trinocular
- Trinocular
- Trinocular
- Contrasting Technique:
- Brightfield and Phase Contrast
- Brightfield
- Brightfield and Phase Contrast
Specifications
Frequently Bought Together