Order Entry
United States
ContactUsLinkComponent
HistoCore AUTOCUT Automated Rotary Microtome
HistoCore AUTOCUT Automated Rotary Microtome
  76404-254
HistoCore AUTOCUT Automated Rotary Microtome
  76404-254
 :  149AUTO00C1

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Cutting Stroke:
    70 mm ±1 mm (vertical);
    Large standard clamp: 55×50×30 mm;
    Super cassette clamp: 68×48×15 mm
  • Cutting Thickness:
    0.5 - 100 µm (range, section thickness setting)
  • Retraction Length:
    In manual sectioning mode: 5 - 100 µm (in 5 µm increments); can be turned off;
    In motorized sectioning mode: speed-dependent; can be turned off;
    (specimen retraction)
  • Description:
    HistoCore AUTOCUT automated rotary microtome, configuration 1
  • Electrical:
    100/120/230/240 V AC, 50/60 Hz, 100 VA
  • W×D×H:
    477×620×295 mm (including handwheel and coarse feed wheel)
  • Feed Size:
    24 mm ±1 mm (specimen feed)
  • Cutting Speed:
    0 - 420 mm/s ±10% (motorized sectioning speeds)
  • Trimming Thickness:
    1 - 600 µm (range)
  • Display:
    Separate control panel and in-housing integrated instrument control panel
  • Weight:
    40 kg (without accessories)
  • Cat. No.:
    76404-254

 

 

A microtome unlike any other.

  • Every microtomist can use their prefrerred sectioning mode
  • Automated: motorized push-button sectioning
  • Semi-automated: push-button specimen advance and retract
  • Manual: full control for those who love the art of microtomy
  • Maximize safety in the lab: The AUTOCUT improves on past automated models with an automatic electronic brake to minimize the risk of injury during operation
  • Shorten cleaning time from minutes to seconds with the Antistatic Waste Tray

HistoCore AUTOCUT allows users to select among automated, semi auto-automated, or manual sectioning modes based their personal preferences.

As soon as you pause the automated sectioning function, the Electronic Brake kicks in immediately to return and hold the specimen in the safest position away from the blade. This helps to minimize injury to the operator when handling the specimen.

With the antistatic waste tray, AUTOCUT helps you keep your workplace clean, efficient, and debris-free. The tray is made from antistatic material which prevents paraffin waste from sticking to the walls. It provides unmatched efficiency by reducing your cleaning time from minutes to seconds.

More surface area on top of the microtome, so you can store the tools you need for your job – brushes, blades, wipes, and more.

 : Configuration 1 model features a rotary microtome with automated, semi-automated, and manual modes, automatic electronic brake. Includes antistatic section waste tray, top tray, precision orientation with quick clamping system for specimen clamps,
universal cassette clamp, and two-in-one blade holder E for high and low-profile blades with lateral displacement function (includes blade holder base).