Order Entry
United States
ContactUsLinkComponent
 
HistoCore MULTICUT Semi-Automated Rotary Microtome, Leica
  76404-246
 :  Avantor
HistoCore MULTICUT Semi-Automated Rotary Microtome, Leica
  76404-246
 :  Avantor
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Cutting Stroke:
    70 mm ±1 mm (vertical);
    Large standard clamp: 55×50×30 mm;
    Super cassette clamp: 68×48×15 mm
  • Cutting Thickness:
    0.5 - 100 µm (range, section thickness settings)
  • Retraction Length:
    5 - 100 µm (in 5 µm increments); can be turned off (specimen retraction in manual sectioning mode)
  • Description:
    HistoCore MULTICUT semi-automated rotary microtome, basic instrument
  • Environmentally Preferable:
  • W×D×H:
    477×620×295 mm (including handwheel and coarse feed wheel)
  • Feed Size:
    24 mm ±1 mm (specimen feed)
  • Trimming Thickness:
    1 - 600 µm (range, trimming section thickness settings)
  • Weight:
    31 kg (without accessories)
  • Cat. No.:
    76404-246

 

 

Manual microtomy with a twist of motorization.

  • Advance or retract the specimen in the position most comfortable for you- manually using the Personalized Coarse Feed Wheel or user-motorized with the push of a button
  • Enable fast and effortless trimming: with Fast Homing and Memory Position, the instrument can remember the optimal specimen position for your sectioning
  • Produce high quality sections for IHC when using MULTICUT with the RM CoolClamp

When you need the precision and speed of manual sectioning with the efficiency benefits of a semi-automated setup, the HistoCore MULTICUT saves the day. Combining the speed of a manual microtome with the precision of motorized specimen feeding, MULTICUT helps you get consistent, reproducible sections.

Advance or retract the specimen in the position most comfortable for you - using the manual coarse feed wheel or the push of a button. In addition, the HistoCore MULTICUT can remember the optimal specimen position for your sectioning, enabling you to achieve fast and effortless trimming.

With the antistatic waste tray, MULTICUT helps you keep your workplace clean, efficient, and debris-free. The tray is made from antistatic material which prevents paraffin waste from sticking to the walls. It provides unmatched efficiency by reducing your cleaning time from minutes to seconds.

More surface area on top of the microtome, so you can store the tools you need for your job – brushes, blades, wipes, and more. Always get back to a 0-position home on the microtome, regardless of how you (or another tech) have changed the instrument's orientation.

 : For available options, configurations, and accessories (sold separately), contact your Avantor representative.
 : Basic instrument model features a semi-automated rotary microtome, antistatic waste tray, top tray without specimen orientation or additional accessories, and is completely customizable with a wide selection of accessories.