Digital Rotator
Catalog # 470351-010
Supplier: LW Scientific
Specifications
- Description:Digital rotator, auto-switching
- Cat. No.:470351-010
- W×D×H:254×304.8×139.7 mm (10×12×5.5")
- Electrical:110 - 220 V
- Speed:20 - 250 rpm
- Timer:99 h 99 min digital timer
- Weight:3.9 kg
- Platform dimensions:230×230 mm (9×9")
Specifications
About this item
The Serology rotator is designed to give years of dependable service, even in the busiest laboratory. It is the ideal space-saving instrument for procedures that require constant or timed rotation (mixing) such as RPR, VDRL, latex tests and for procedures that require a nonstandard speed.
- Widely used in VDRL, RPR, and EIA tests
- Stable and quiet operation
- Clear humidity tray
- Variable speed, timer control and continuous operation
Load capacity: 4.4 lbs. at 20 to 150 rpm, 2.2 lbs. at 151 to 240 rpm
Orbit diameter: 0.8"
Delivery: *Includes humidity cover.