The Steelheart Series upright single and two section refrigerator with full stainless doors is an attractive workhorse for any business. The dependable ¹/₄ and ¹/₂ HP motor that powers the compressor in the top of this unit provides the cabinet with a continuous stream of cold air through its unique ‘ducted’ air distribution system, which ensures a steady constant temperature.
- Lockable Full Stainless Door
- The R1A-FS Includes 3 epoxy coated wire
- The R2A-FS Includes 6 epoxy coated wire
- Epoxy electrocoated (E-Coat) evaporator coil to help fight corrosion for extended life
- Interior LED light bar is mounted horizontally on the ceiling
- Stainless steel exterior (front, sides, top) and a stainless steel interior
The durable Stainless steel exterior (front, sides, top) and a stainless steel interior resists the random damage normal in a commercial kitchen or business.
The epoxy coated wire shelves adjustable in 1″ increments on stainless steel supports, and the (4) 4″ stem casters (2 with brakes) are standard. It features field reversible, spring assisted self closing door with stay open feature (no kit required).
Electrical Connection: 5 - 15P NEMA, 115 V/60/1, 10 ft. cord and plug
Voltage Range: 104 - 126 V
Control Setpoint Range: 31 to 52 °F
Refrigerant: R290
- Catalog No:
- 76809-000
- 76808-998
- Weight:
- 254 kg (560 lbs.)
- 158 kg (350 lbs.)