About this item
The Steelheart series upright single and two section freezer with full stainless doors is an attractive workhorse for any business. The dependable 1 and ³/₄ HP motor that powers the compressor in the top of this unit provides the cabinet with a continuous stream of cold air through its unique ‘ducted’ air distribution system, which ensures a steady constant temperature.
- Easy to clean
- Lockable full stainless door
- F1A-FS Includes 3 epoxy coated wire
- F2A-FS Includes 6 epoxy coated wire
- Epoxy electrocoated (E-Coat) evaporator coil to help fight corrosion for extended life
- Interior LED light bar is mounted horizontally on the ceiling
- Stainless steel exterior (front, sides, top) and a stainless steel interior
The durable Stainless steel exterior (front, sides, top) and a stainless steel interior resists the random damage normal in a commercial kitchen or business.
The epoxy coated wire shelves adjustable in 1″ increments on stainless steel supports, and the (4) 4″ stem casters (2 with brakes) are standard. It features field reversible, spring assisted self closing door with stay open feature (no kit required).
Electrical Connection: 5 - 15P NEMA, 115 V/60/1, 10 ft. cord and plug
Voltage Range: 104 - 126 V
Control Setpoint Range: –10 to +12 °F
Refrigerant: R290
Specifications
- Catalog No:
- 76808-996
- 76808-994
- Material:
- Stainless steel
- Stainless steel
- Weight:
- 254 kg (560 lbs.)
- 161 kg (355 lbs.)