Eisco® Zinc Casted Slotted Masses, Set of 9 Weights, 180 g Total
470345-838
: Wards
- Description:Zinc casted slotted masses, set of 9 weights, 180 g total
- Cat. No.:470345-838
Set of 9 zinc-casted slotted masses with one hanger each of 20 g, total weight of 180 g. For use in physics experiments and demonstrations.
- 9 Weights
- 20 g per weight, 200 g total (9 weight set)
- Hanger for weights included
- Base diameter: 1.38"
- Weight diameter: 1.38"
This set of 9 weights, 20 g each (total of 200 g) are easily placed on and taken off the hanger (included), making them very user friendly for experiments involving hanging weights on rulers or springs.