Lighthouse Defender® Sporicidal Cleaner and Disinfectant Tablets
Catalog # 76716-824
Supplier: Unimed-Midwest
Specifications
- Description:Defender® sporicidal cleaner and disinfectant tablet
- Size:13.1 g
- Cat. No.:76716-824
Specifications
About this item
The next generation sporicidal disinfectant and cleaner, now effective against Candida auris in only two minutes.
- All-in-one, EPA-registered sporicidal disinfectant cleaner and sanitizer
- Maintains target disinfection and sanitization concentrations
- Cost-effective solution for daily surface cleaning
- One product for the entire facility
- Clinically effective, even in the presence of organic soil (unlike bleach)
- Safe for employees and patients
- Non-corrosive, non-irritating, mild odor
- Formulated to kill coronaviruses and penetrate biofilm
- Kills 99.9999% of bacteria* in biofilms on a hard, non-porous surface
- General floor disinfectant at 1076 ppm
Defender® sporicidal cleaner and disinfectant is engineered and designed to help achieve maximum cleaning results when used in conjunction with optimized technologies to disinfect surfaces in any environment. Defender® boasts a one minute contact time against coronavirus and is the first disinfectant with an EPA registered biofilm claim. Additionally, it is easy to store and ensures an exact dosage every single time. No dispensing equipment is needed due to its effervescent action. Defender® is safe to transport, handle, and mix and can be shipped and stored in small boxes.