Order Entry
United States
ContactUsLinkComponent
Infusomat® Space® Large Volume Infusion Pump
Infusomat® Space® Large Volume Infusion Pump
  75996-456
Infusomat® Space® Large Volume Infusion Pump
  75996-456
 :  8713112D
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Power cord, US plug, for Space® infusion pump
  • Environmentally Preferable:
  • Cat. No.:
    75996-456

 

 

The Infusomat Space large volume infusion pump is designed for acute care adult and pediatric facilities. Weighing only 3 pounds, its smart, compact design allows for flexibility and easy transport within all care settings. The Infusomat Space packs state-of-the-art versatility that promotes efficiencies in the ICU, CCU, NICU, PICU, OR, Med Surg, emergency department, infusion centers, or outpatient care settings.

  • Independent modularity: Helps to prevent channel confusion and catastrophic pump failures
  • Efficient design: Lightweight and compact design takes less space with vertical stacking for increased versatility in healthcare settings
  • Unique KeyGuard™: Non-numeric keypad with simple arrows designed to prevent manual programming errors by forcing user to observe the screen during programming and making it impossible for errors such as zero vs decimal to occur
  • Universal interface: Same workflow as Perfusor and intuitive design help to reduce staff training time
  • Extensive drug library: Up to 1200 drugs that can include customizable hard and soft limits and clinical advisories
  • Wireless integration: Allows for complete interoperability
  • Alarm display: Clearly visible with easily adjustable volume levels
  • MRI Environment: MR Conditional when used with the SpaceStation MRI to allow for the continuous delivery of medications to patients within the MRI suite

The space pump design focuses on the needs of clinicians with an emphasis on intuitive workflow and navigation. To achieve this, B. Braun worked with healthcare human factors, a global leader in developing best practices for human factors testing in healthcare.

During design and validation, the device underwent extensive usability testing with a total of 100 registered, practicing nurses and anesthesiologists participating in eight human factors tests - four formative evaluations and four summative usability tests. It was one of the first infusion pumps to be cleared by the FDA’s new human factor and usability engineering process.

Latex information: Not made with natural rubber
Total shelf life: 999 months

 : Power cord is not included and must be ordered separately; contact your Avantor representative for more information.