Order Entry
United States
ContactUsLinkComponent
Vernier Go Direct® UV-VIS Spectrophotometer
Vernier Go Direct® UV-VIS Spectrophotometer
Catalog # 470338-792
undefined
Vernier Go Direct® UV-VIS Spectrophotometer
Catalog # 470338-792
Supplier Number:  GDX-SPEC-UV

Specifications

  • Wavelength:
    220 – 850 nm
  • Detector:
    Absorbance, %Transmittance, intensity, and raw lamp (detection modes)
  • Light Source:
    Deuterium (UV) and incandescent (VIS)
  • Resolution:
    3.0 nm (optical)
  • Description:
    Vernier Go Direct® UV-VIS spectrophotometer
  • Sample Cell Compatability:
    10×10 mm cuvette (two UV quartz cuvettes included)
  • Scanning speed:
    ~2 s (typical)
  • Dimensions:
    18.5×17.0×7.0 cm
  • Cat. No.:
    470338-792

Specifications

About this item

Generate full spectra, Beer’s law data, and kinetic traces of ultraviolet and visible-absorbing samples.

  • Compatible with LabQuest® 2 and 3, and computers running the Spectral Analysis® app

Simplify the measurement of absorbance spectra of chemical and biochemical compounds with the Go Direct® UV-VIS Spectrophotometer. This sensor connects to your device via Bluetooth® wireless technology or USB, making it easy to collect accurate measurements and generate full spectra, Beer’s law data, and kinetic traces of ultraviolet and visible-absorbing samples (such as aspirin, DNA, proteins, and NADH).

Compatible with LabQuest® 2, LabQuest® 3, Vernier Spectral Analysis®, and Logger Pro® 3, the Go Direct® UV-VIS Spectrophotometer promotes student engagement through data visualization and analysis. To conduct emission spectra experiments, simply attach the Vernier Spectrophotometer Optical Fiber.

Ordering information: Vernier emissions fiber cable is recommended (sold separately).