Synthware Manifold, Solvent Transfer
Catalog # 60004-598
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Height:140 mm
- Cat. No.:60004-598
- Joint size:24/40
- Width:380 mm
- Supplier no.:M164380
Specifications
About this item
Supplied with a high vacuum valve with a PTFE O-ring at the tip and PTFE wiper to protect Viton® O-ring on the shaft.
- Heavy wall construction
- 33 expansion borosilicate glass
- Standard ground glass joints work with other brands
For purifying and transfering solvents under inert conditions.