Motic Swift Line Educational Compound Microscopes with LED Illumination
Supplier: Swift Instruments
Certificates
About this item
This microscope features a Siedentopf binocular/trinocular head, low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system, and 1.25 condenser.
- (2) WF10×/18 mm eyepieces
- Siedentopf binocular or trinocular viewing head with 30° inclined eyepieces, 55 to 75 mm IPD
- DIN standard 4× (0.10 N.A.), 10× (0.25 N.A.), 40×R (0.65 N.A.), and 100×R (1.25 N.A.) achromatic objectives
- Four-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives
- Variable LED light provides bright, white illumination
- 8 hour recharge allows for up to 40 h of use
- Coaxial coarse and fine focusing controls
- Fine focus knob is graduated
- Safety rack stop prevents damage to slides and objective lenses
- Large 120×120 mm low-drive mechanical stage
- Spring loaded specimen holder
- Built-in 1.255 N.A. condenser with iris diaphragm
- Upper limit adjustable rack stop
- 110 to 220 V switching power supply, unit shipped with American plug
M2652CB-4 is also rechargeable, with cool and efficient dimmable LED illumination.
M2652CT-4 is also rechargeable, with cool and efficient dimmable LED illumination.
Packaging: Head and frame in molded styrofoam container with vinyl dustcover.
Specifications
- Catalog No:
- 470349-304
- 470349-302
- Stage:
- Mechanical
- Mechanical
- Focusing System:
- Coaxial Coarse and Fine Knobs
- Coaxial Coarse and Fine Knobs
- Illumination:
- LED
- LED
Specifications
Frequently Bought Together