Order Entry
United States
ContactUsLinkComponent
TruBlu™ Jr. Blue Light Transilluminator
TruBlu™ Jr. Blue Light Transilluminator
Catalog # 470350-626
Supplier:  EDVOTEK
undefined
TruBlu™ Jr. Blue Light Transilluminator
Catalog # 470350-626
Supplier:  EDVOTEK
Supplier Number:  555

Specifications

  • Description:
    TruBlu™ Jr. blue light transilluminator
  • Cat. No.:
    470350-626

Specifications

About this item

The TruBlu™ Jr. allows safe, real-time analysis of DNA fragments as they migrate through the agarose gel.

  • Docks seamlessly with the EDVOTEK® M12 electrophoresis system
  • Includes orange contrast lid for M12 cover
  • Battery operated for convenient use in the classroom
  • Safe - non-UV wavelength
  • Blue light emission spectrum centered around 470 nm
  • Viewing surface: 10×6 cm
  • Universal voltage for worldwide use

Appreciate your M12 systems but interested in blue light visualization? The TruBlu™ Jr. is designed to upgrade your existing EDVOTEK® electrophoresis equipment. This compact unit utilizes the same blue light technology that is found in the EDGE™ and TruBlu™ 2 transilluminator for visualization of SYBR® Safe or other blue light-reactive dyes. The TruBlu™ Jr. can also be used to examine fluorescence from green fluorescent protein (GFP).

Delivery: This product includes (1) TruBlu™ Jr. and (1) orange contrast lid for M12.