Magid® T-REX® Flex Series® TRX449 Lightweight Crinkle Latex Palm Coated Impact Gloves, Cut Level A4
The Magid® T-REX® Flex Series® Lean TRX449 impact glove features a machine knit cut A4 Hyperon® shell and a crinkle latex palm coating.
- Super soft 13-gauge Hyperon® shell delivers incredible breathability, comfort, and cut protection
- Crinkle Latex palm coating provides superior wet and dry grip with good tactile sensitivity in heavy-duty conditions
- 40% lighter than a standard impact glove, making it perfect for light-duty jobs
- Flat para-aramid reinforced thumb saddle enhances durability at a critical wear point
- Touchscreen compatible to maintain user safety while operating electronic devices
- Machine washable for longer service life
- ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
- ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
The TRX449 features the Flex Series® Lean M-Force Defense System® for excellent back-of-hand protection. Designed to deflect and absorb impacts. Flex Series® Lean is 60% thinner than standard impact protection while still maintaining good flexibility, and is 40% lighter than a standard impact glove.
- Catalog No:
- 76635-830
- 76635-828
- 76635-826
- 76635-832
- Ambidextrous/Hand-specific:
- Hand-Specific
- Hand-Specific
- Hand-Specific
- Hand-Specific
- Disposable/Reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Gauge:
- 13
- 13
- 13
- 13
Frequently Bought Together