Synthware Micro Dewar Condenser, Kemtech America
Catalog # 60001-172
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Condenser, Dewar, micro
- Cat. No.:60001-172
- Inner diameter:31 mm
- Interior depth:90 mm
- Joint size:14/20
- Supplier no.:C341014
Specifications
About this item
Side joint is at a 90° angle.
- Heavy wall construction
- 33 Expansion borosilicate glass
- Standard ground glass joints work with other brands
Large opening in the top for use with dry ice/acetone.