Order Entry
United States
ContactUsLinkComponent
Checktemp® Digital Thermometers
Checktemp® Digital Thermometers
Catalog # 470003-740
Supplier:  HANNA INSTRUMENTS
undefined
Checktemp® Digital Thermometers
Catalog # 470003-740
Supplier:  HANNA INSTRUMENTS
Supplier Number:  HI98501

Specifications

  • Resolution:
    0.1 °C (–50...+150 °C) / 0.1 °F (–58.0...+199.9 °F) ;1 °F (above 200 °F)
  • Description:
    Checktemp® digital thermometer
  • Cat. No.:
    470003-740
  • Accuracy:
    ±0.2 °C (–30...+120 °C), ±0.3 °C (outside: –50...–30 °C and 120...150 °C)/ ±0.5 °F (–22.0...+199.9 °F), ±1 °F (outside: –58...–22 °F and 200...302 °F)
  • Range:
    –50...+150 °C (–58...+302 °F)
  • Supplier no.:
    HI98501

Specifications

About this item

Checktemp® Digital Thermometer is a great choice for easy operation with clear digits and better accuracy over a wide range. Measure temperature without fear of breakage or condensation. A compact meter with a direct probe, it is ideal for taking quick–fire temperature measurement in semi-solids and liquids.

  • Easy read digital display - whatever the viewing angle
  • Simple to use with a direct measurement probe
  • Great for semi–solid foods, liquids, and laboratory
  • Not intended for human use
  • ±0.2 °C (±0.5 °F) accuracy
  • °C/°F status user selectable
  • IP 65 water resistant protection
  • 3000 hours of battery life (continuous use)
  • AISI 316 stainless steel penetration probe

The Checktemp® is a digital thermometer with stainless steel penetration probe. It delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.

The Checktemp® offers NO breakage, NO waste, NO injuries and NO difficulty in reading; the digital display prevents a parallax error (observing the wrong measurement due to the angle of view) and is optimized for a wide range of environmental temperatures. Checktemp® is provided with Hanna’s unique CAL Check™ function for accurate measurements every time. The Checktemp® implements a CAL Check™ upon startup and reports the status as 0 or Err.

The sharp–tip probe of the Checktemp® easily penetrates semi–solid products making routine temperature checks simple and quick for both incoming and outgoing goods. Checktemp® is the ideal instrument for measuring temperature according to HACCP requirements.