Order Entry
United States
ContactUsLinkComponent
ADC® Advantage Connect 6024N
ADC® Advantage Connect 6024N
  470349-504
undefined
ADC® Advantage Connect 6024N
  470349-504
 :  6024N

 

  • Description:
    6024N Digital monitor
  • Size:
    22 - 42 cm
  • Cat. No.:
    470349-504

 

 

Extended range cuff.

  • Share readings with your healthcare providers
  • Set daily reading reminders
  • Five-year warranty

The all-new Advantage Connect 6024N is an upper-arm digital home blood pressure monitor that combines best-in-class features with Bluetooth connectivity. Wireless Bluetooth connectivity allows you to pair the unit with our free ADC@Home App and seamlessly transfer data and readings to your smartphone or other hand-held device. Measurement performed on inflation for slightly faster, more comfortable readings of Systolic pressure, diastolic pressure, and pulse readings. Irregular heartbeat detection offers warning signal at the appearance of an irregular heartbeat , and Traffic light indicator visualizes readings against American Heart Association hypertension scale.