Order Entry
United States
ContactUsLinkComponent
Scale-Tronix® Mobile Scale
Scale-Tronix® Mobile Scale
Catalog # 470347-016
undefined
Scale-Tronix® Mobile Scale
Catalog # 470347-016
Supplier Number:  WEL 5002-XX-X

Specifications

  • Model:
    5002
  • Pan/Platform Size:
    18×19"
  • Description:
    Mobile scale with handrails
  • Cat. No.:
    470347-016
  • Weighing capacity:
    880 lbs.

Specifications

About this item

Help reduce fall risks.

  • Low-profile, stable platforms
  • Cordless, portable design
  • Easily accommodates most wheelchairs
  • Automatically returns to zero
  • Recalls last weight
  • Heavy-duty rubber wheels

The Scale-Tronix line of portable scales has been designed to support the wide-ranging patient population anywhere, anytime. Scales designed for real hospital environments need to be accurate, long lasting and built for safety. Welch Allyn Scale-Tronix portable scales deliver all three. With their low-profile platforms designed to reduce fall risks, accurate readings that can help clinicians prescribe correct medication dosages and a variety of models for different patients, it’s easy to see why Scale-Tronix is a trusted brand for U.S. hospitals.