Digital Hotplate, GHS-550 Group, Globe Scientific
76595-390
- Temperature range:Ambient +5...550 °C
- Description:Hotplate, digital
- Operating conditions:5...40 °C
- Cat. No.:76595-390
- Electrical:100 - 120 V, 50/60 Hz, 1010 W
- Top plate dimensions:184×1847 mm (7×7")
- Top plate material:Glass ceramic
The GHS-550 hotplate offers safety and precision for laboratory heating applications. The compact and low-profile design saves valuable benchtop space and a 7" chemical resistant glass ceramic working surface ensure years of service and easy cleanup.
- Simple, intuitive operation
- Small footprint saves valuable bench space
- Powerful 1000 W heater
- Easy-to-clean glass ceramic surface
- Easy-to-read LED display for simple, clear control
- Optional external temperature sensor control
Setting the heat is extremely intuitive with an LED display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating.
The hotplate is designed with a powerful 1000 W heater that provides temperatures up to 550 °C. A 'hot' warning will flash if the work plate temperature is above 50 °C. Over temperature protection is included should temperatures reach 580 °C.
Temperature accuracy: ±10 °C