- Temperature range:35...400 °C
- Description:Digital hotplate, EU plug
- Cat. No.:76557-466
- Electrical:230 V, 50/60 Hz, 750 W
- Overall dimensions:29.5W×42.4D×11.4H cm (11.6×16.7×4.5")
- Top plate dimensions:10×10"
- Top plate material:Ceramic
This hotplate provides reliable performance and safe operation for everyday laboratory use.
- Durable, chemical resistant 10×10" white ceramic top plate
- Digital temperature control
- Safety LED illuminates when the top plate temperature exceeds 50 °C
This hotplates features a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times.
Temperature can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50 °C. An external temperature probe can also be used for applications that require precise control of sample temperature.
The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within ±1 °C.
All models are compatible with borosilicate glass beakers and other vessels up to 20 L. An optional clamp assembly is available for mounting thermometers, temperature probes, etc.