AlphaTec® EPDM Isolator Gloves, 85-504 Series, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
Non-clean/non sterile EPDM RABS/Isolator gloves for use in 305 mm (12") ports.
- Designed for repeated autoclave sterilization (up to 50 times)
- Port size: 305 mm (12")
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays, and ozone
- Halogen-free: suitable for disposal by incineration
AlphaTec® EPDM RABS and Isolator gloves are designed from high quality material, in compliance with FDA CFR21. Comfortable and dexterous, with great tactile sensitivity. Designed for repeated autoclave sterilization, reducing the need for glove replacements.
Certifications: CE 0493, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, Category III.
Packaging: 1 pair per black sealed bag, 10 pairs in black sealed bags per shipper case.
Specifications
- Catalog No:
- 76408-500
- 76408-502
- Model:
- 85-504
- 85-504
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Material:
- EPDM
- EPDM
- Finish:
- Non-clean, fully dipped
- Non-clean, fully dipped
- Cuff Style:
- Beaded
- Beaded
- Cuff Thickness:
- 16 mil
- 16 mil
- Palm Thickness:
- 16 mil
- 16 mil
Specifications
Frequently Bought Together