About this item
Non-clean/non sterile EPDM RABS/Isolator gloves for use in 203 mm (8") ports.
- Designed for repeated autoclave sterilization (up to 50 times)
- Port size: 203 mm (8")
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays, and ozone
- Halogen-free: suitable for disposal by incineration
AlphaTec® EPDM RABS and Isolator gloves are designed from high quality material, in compliance with FDA CFR21. Comfortable and dexterous, with great tactile sensitivity. Designed for repeated autoclave sterilization, reducing the need for glove replacements.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76408-490
- 76408-488
- Model:
- 85-501
- 85-501
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Material:
- EPDM
- EPDM
- Finish:
- Non-clean, fully dipped
- Non-clean, fully dipped
- Cuff Style:
- Beaded
- Beaded
- Cuff Thickness:
- 24 mil
- 24 mil
- Palm Thickness:
- 24 mil
- 24 mil