Order Entry
United States
ContactUsLinkComponent
AlphaTec® Neoprene Isolator Gloves, 55-302 Series, Ansell
AlphaTec® Neoprene Isolator Gloves, 55-302 Series, Ansell
Catalog # 76413-630
Supplier:  Ansell Healthcare
undefined
AlphaTec® Neoprene Isolator Gloves, 55-302 Series, Ansell
Catalog # 76413-630
Supplier:  Ansell Healthcare
Supplier Number:  55302100

Specifications

  • Glove color:
    Black
  • Glove size:
    10
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Material:
    Neoprene
  • Length:
    32" (813 mm)
  • Model:
    55-302
  • Cuff Style:
    Beaded
  • Palm Thickness:
    20 mil
  • Cuff Thickness:
    20 mil
  • Finish:
    Non-clean, fully dipped
  • Cat. No.:
    76413-630

Specifications

About this item

Non-clean/non sterile neoprene RABS/Isolator gloves for use in 203 mm (8") ports.

  • Effective protection for medium duty chemical environments
  • Port size: 203 mm (8")
  • Exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons
  • Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
  • Unlined for effective cleaning

AlphaTec® Neoprene RABS and Isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons. They offer strong physical protection against abrasions and good protection against cuts and punctures.

Certifications: CE 0493, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 420:2003 + A1:2009, Category III, UKCA 0321.
Packaging: 1 pair per black sealed plastic bag; 10 pairs per shipper carton.