AlphaTec® Neoprene Isolator Gloves, 55-306 Series, Ansell
Catalog # 76413-636
Supplier: Ansell Healthcare
Specifications
- Glove color:Black
- Glove size:10
- Ambidextrous/Hand-specific:Ambidextrous
- Material:Neoprene
- Length:32" (813 mm)
- Model:55-306
- Cuff Style:Beaded
- Palm Thickness:30 mil
- Cuff Thickness:30 mil
- Finish:Non-clean, fully dipped
- Cat. No.:76413-636
Specifications
About this item
Non-clean/non sterile neoprene RABS/Isolator gloves for use in 254 mm (10") ports.
- Effective protection for heavy duty chemical environments
- Port size: 254 mm (10")
- Exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons
- Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
- Unlined for effective cleaning
AlphaTec® Neoprene RABS and Isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons. They offer strong physical protection against abrasions and good protection against cuts and punctures.
Certifications: CE 0493, EN 374:2003, EN ISO 374-5:2016, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 388:2016, EN 420:2003 + A1:2009, Category III, UKCA 0321.
Packaging: 1 pair per black sealed plastic bag; 10 pairs per shipper carton.