Non-clean/non sterile CSM RABS/Isolator gloves for use in 305 mm (12") ports.
- Designed for high resistance against concentrated acids and bases
- Port size: 305 mm (12")
- Soft, flexible CSM material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays, and ozone
- White colouring for easy detection of contamination
AlphaTec® CSM RABS and Isolator gloves are designed for high resistance against concentrated acids and bases. They are made from soft, flexible material designed for ease of use.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Catalog No:
- 76408-482
- 76408-480
- Model:
- 85-305
- 85-305
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Material:
- CSM
- CSM
- Finish:
- Non-clean, fully dipped
- Non-clean, fully dipped
- Cuff Style:
- Beaded
- Beaded
- Cuff Thickness:
- 24 mil
- 24 mil
- Palm Thickness:
- 24 mil
- 24 mil