AlphaTec® CSM Isolator Gloves, 85-302 Series, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
Non-clean/non sterile CSM RABS/Isolator gloves for use in 254 mm (10") ports.
- Designed for high resistance against concentrated acids and bases
- Port size: 254 mm (10")
- Soft, flexible CSM material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays, and ozone
- White colouring for easy detection of contamination
AlphaTec® CSM RABS and Isolator gloves are designed for high resistance against concentrated acids and bases. They are made from soft, flexible material designed for ease of use.
Certifications: CE 0493, EN 374:2003|EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III, UKCA 0321.
Packaging: 1 pair per black sealed bag, 10 pairs in black sealed bags per shipper case.
Specifications
- Catalog No:
- 76408-470
- 76408-468
- Model:
- 85-302
- 85-302
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Material:
- CSM
- CSM
- Finish:
- Non-clean, fully dipped
- Non-clean, fully dipped
- Cuff Style:
- Beaded
- Beaded
- Cuff Thickness:
- 16 mil
- 16 mil
- Palm Thickness:
- 16 mil
- 16 mil
Specifications
Frequently Bought Together