Accessories for CR2700 Barcode Scanner
About this item
CR2700 Barcode Scanner USB cables, chargers, power supplies, and mounting brackets.
Keep the CR2700 charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs. Bluetooth capability wirelessly connects the CR2700 to a computer or a printer via the charging station. Code US Power Supply, 100 Watts.
A 3' straight USB cable to make a USB to Micro USB connection. Reader termination: Micro USB. Host termination: USB Type A. A 3' straight USB cable to make a USB to Micro USB connection. Reader termination: Micro USB. Host termination: USB Type A.
9 Options Available Below
Product Details & Documents
CR2700 Barcode Scanner USB cables, chargers, power supplies, and mounting brackets.
Keep the CR2700 charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs. Bluetooth capability wirelessly connects the CR2700 to a computer or a printer via the charging station. Code US Power Supply, 100 Watts.
A 3' straight USB cable to make a USB to Micro USB connection. Reader termination: Micro USB. Host termination: USB Type A. A 3' straight USB cable to make a USB to Micro USB connection. Reader termination: Micro USB. Host termination: USB Type A.
Product Family Options
Product Information
- For modelAvailabilityPrice
- 76637-566Dongle, 1.7H×0.73W×0.04"DSupplier Number: 176513
- 76637-578Charger, 3H×4W×4"DSupplier Number: 176514
- 76637-618Mounting bracket, 0.83H×3.7W×4.8"DSupplier Number: 176512
- 76637-548Charger, 2H×9W×8"DSupplier Number: 176519
- 76637-662Mounting bracket, 3.25H×2.9W×3.25"DSupplier Number: 176521
- 76637-586Power supply, 1.5H×3W×2.5"DSupplier Number: 176509
- 76637-600Battery charger, 2.5H×5.5W×3.4"DSupplier Number: 176520
- 76637-616Cable, dark graySupplier Number: 176507
- 76637-608Cable, blackSupplier Number: 176506
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



