Order Entry
United States
ContactUsLinkComponent
Non-Coded Sample Storage Tubes, 0.9 ml, 96-format, Internal Thread, Azenta Life Sciences
Non-Coded Sample Storage Tubes, 0.9 ml, 96-format, Internal Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Non-Coded Sample Storage Tubes, 0.9 ml, 96-format, Internal Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-986
  • 76636-706
  • 76636-828
  • 76636-946
  • 76637-074
  • 76636-920
  • 76636-598
  • 76636-798
  • Height with cap:
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • 51.8 mm
  • Ext.Ø with cap:
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • 53.8 mm
  • Overall rack height incl. lid:
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm
  • 61.8 mm

Specifications

Empty racks

Product Information

Frequently Bought Together