Non-Coded Sample Storage Tubes, 0.3 ml, 96-format, Internal Thread, Azenta Life Sciences
The same storage tubes are also available in non-coded format for independent customization.
- Manufactured from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- Secure sample storage and tracking
: Available bulk uncapped or capped.
- Catalog No:
- 76637-026
- 76637-078
- 76636-668
- 76636-874
- 76636-878
- 76637-080
- Height with cap:
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- Ext.Ø with cap:
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- Overall rack height incl. lid:
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 1 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 2 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 3 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 4