Non-Coded Sample Storage Tubes, 0.7 ml, 96-format, Internal Thread, Azenta Life Sciences
Supplier: AZENTA US, INC
Certificates
About this item
The same storage tubes are also available in non-coded format for independent customization.
- Manufactured from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- Secure sample storage and tracking
Ordering information: Available bulk uncapped or capped.
Specifications
- Catalog No:
- 76636-592
- 76636-762
- 76636-928
- 76636-748
- 76637-014
- 76637-068
- Height with cap:
- 44.5 mm
- 44.5 mm
- 44.5 mm
- 44.5 mm
- 44.5 mm
- 44.5 mm
- Ext.Ø with cap:
- 8.6 mm
- 8.6 mm
- 8.6 mm
- 8.6 mm
- 8.6 mm
- 8.6 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 46.4 mm
- 46.4 mm
- 46.4 mm
- 46.4 mm
- 46.4 mm
- 46.4 mm
- Overall rack height incl. lid:
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
Specifications
Related Information
Certificates
Search by Lot NumberNon-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 1 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 2 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 3 Non-Coded Sample Storage Tubes, 96-format, Internal Thread, Azenta Life Sciences 4
Application Notes
Empty racks
Product Information
Frequently Bought Together