Non-Coded Sample Storage Tubes, 0.5 ml, 96-format, External Thread, Azenta Life Sciences
Supplier: AZENTA US, INC
Certificates
About this item
The same storage tubes are also available in non-coded format for independent customization.
- Manufactured from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- Secure sample storage and tracking
Ordering information: Available bulk uncapped or capped.
Specifications
- Catalog No:
- 76636-694
- 76636-676
- 76636-726
- 76637-024
- 76637-040
- 76637-008
- Height with cap:
- 29.8 mm
- 29.8 mm
- 29.8 mm
- 29.8 mm
- 29.8 mm
- 29.8 mm
- Ext.Ø with cap:
- 8.5 mm
- 8.5 mm
- 8.5 mm
- 8.5 mm
- 8.5 mm
- 8.5 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 30.0 mm
- 30.0 mm
- 30.0 mm
- 30.0 mm
- 30.0 mm
- 30.0 mm
- Overall rack height incl. lid:
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
Specifications
Related Information
Certificates
Search by Lot NumberNon-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_01 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_02 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_03 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_04
Application Notes
TDS Anatomy Azenta Sample Tubes
Datasheet
Empty racks
Product Information
Frequently Bought Together