Pipette Tips, epT.I.P.S.® Reloads (General Lab Product), Eppendorf
Catalog # 76516-688
Supplier: Eppendorf
Specifications
- Volume:50 - 1000 µl
- Length:70.7 mm
- Packed:1 reusable box × 96 Tips
- Cat. No.:76516-688
- Sterile:-
- Tip style:Eppendorf Quality™
- Color code:Blue
Specifications
About this item
A compact system for refilling epT.I.P.S.® Available as one filled box of tips, a set comprising one box and five trays of tips and reloads of ten tip trays. Components are 100% recyclable.
- Optimized system for multi-channel pipettes
- Reloads available in a PCR clean version: Free of human DNA, DNase, RNase and PCR inhibitors
epT.I.P.S., in combination with adequate pipettes, are intended for dispensing liquids in the volume range of 0.1 µl to 10 ml.
In vivo applications (applications in or on the human body) are not allowed. epT.I.P.S. and the appropriate pipettes only must be used by correspondingly trained specialists.
The user must have read thoroughly the operating instructions of the pipette and the instructions for use of the epT.I.P.S. and must have made himself familiar with the functioning of the pipette with the pipette tips.