Order Entry
United States
ContactUsLinkComponent
Adhesive Films, Double-sided, Resealable
Adhesive Films, Double-sided, Resealable
Catalog # 76637-872
Supplier:  AZENTA US, INC
Adhesive Films, Double-sided, Resealable
Catalog # 76637-872
Supplier:  AZENTA US, INC
Supplier Number:  4TI-0519

Specifications

  • Sterility:
    Non sterile
  • Temperature range:
    –20…+110 °C
  • Color:
    Black
  • L×W:
    148×98 mm
  • Material:
    Polyester
  • Thickness:
    255 µm
  • Cat. No.:
    76637-872
  • Packaging:
    100 sheets

Specifications

About this item

Double sided adhesive film, black, with 96 holes and a protective liner, peelable; suitable for re-sealing without the need for a heat sealer.

  • Ideal for kit manufactures to allow flexible access to individual wells
  • Peelable
  • Resealable
  • Temperature range: –20 to +110 °C
  • Non sterile

Adhesive seals provide a versatile, yet robust, method for protecting samples. To obtain the best sealing results with adhesive seals, we strongly recommend the use of high quality plates with raised rim sealing rings for optimal sealing integrity and guaranteed flatness. All Azenta PCR plates are designed with these features.

Accessories information: Adhesive seal roller; ensures consistent seal application across all wells, 1 roller.