Order Entry
United States
ContactUsLinkComponent
PCR Foil Adhesive Seals, Peelable, Pierceable, DMSO Resistant
PCR Foil Adhesive Seals, Peelable, Pierceable, DMSO Resistant
Catalog # 76637-746
Supplier:  AZENTA US, INC
PCR Foil Adhesive Seals, Peelable, Pierceable, DMSO Resistant
Catalog # 76637-746
Supplier:  AZENTA US, INC
Supplier Number:  4TI-0512

Specifications

  • Optical property:
    Light blocking
  • Sterility:
    Non sterile
  • Temperature range:
    –20…+80 °C
  • L×W:
    122×80 mm
  • Material:
    Aluminum
  • Thickness:
    100 µm
  • Cat. No.:
    76637-746
  • Packaging:
    100 sheets

Specifications

About this item

The PCR aluminum foil seal has a chemically resistant silicone adhesive layer to produce a seal with high levels of solvent resistance, including to Dimethyl Sulfoxide (DMSO).

  • Peelable
  • Perforated end tabs for easy application and removal by peeling
  • No sticky residue on the plate surface following removal
  • Temperature range: –20 to +80 °C
  • Non sterile

Adhesive seals provide a versatile, yet robust, method for protecting samples. To obtain the best sealing results with adhesive seals, we strongly recommend the use of high quality plates with raised rim sealing rings for optimal sealing integrity and guaranteed flatness. All Azenta PCR plates are designed with these features.

Accessories information: Adhesive seal roller; ensures consistent seal application across all wells, 1 roller.
Ordering information: Gamma treatment available upon request.