Azenta Life Sciences tri-coded tubes offer unequaled sample audit traceability, enabling sample tracking and data sharing between multiple users, labs, locations and automation capabilities.
- Secure sample storage and tracking
- Permanently laser etched, 2D-code on base, 1D (linear barcode) and Human-Readable Number on the side
- Tri-coded offers unequalled sample audit traceability, enabling sample tracking and data sharing between multiple users, labs, locations and automation capabilities
- 100% Quality Control, each tube is tested to ensure both readability and uniqueness
- Manufactured using an advanced process which results in a one-piece jacket tube from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- 2D-codes readable without removing tubes from racks
- Suitable for sealing with either screw caps or TPE septum caps
Offers unequaled sample audit traceability, enabling sample tracking and data sharing between multiple users, labs, locations and automation capabilities. Designed and developed with broad compatibility in mind, the tubes perform without compromise in conjunction with automated barcode reading, capping and sample management systems from Azenta Life Sciences and all other industry-recognized manufacturers.
Provides a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
Developed to exceed the demands of sample security, management and tracking in modern high density storage applications.
- Catalog No:
- 76636-602
- 76637-058
- 76636-666
- 76637-048
- 76636-806
- Height with cap:
- 52.5 mm
- 52.5 mm
- 52.5 mm
- 52.5 mm
- 52.5 mm
- Ext.Ø with cap:
- 8.4 mm
- 8.4 mm
- 8.4 mm
- 8.4 mm
- 8.4 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 53.4 mm
- 53.4 mm
- 53.4 mm
- 53.4 mm
- 53.4 mm
- Overall rack height incl. lid:
- 61.8 mm
- 61.8 mm
- 61.8 mm
- 61.8 mm
- 61.8 mm
Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread Key Considerations Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread Part 1 Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread Part 2 Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread Part 3