Order Entry
United States
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 1.5 ml, 48-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 1.5 ml, 48-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 1.5 ml, 48-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-684
  • 76636-734
  • 76636-630
  • 76636-654
  • 76636-658
  • 76636-788
  • Height with cap:
  • 36.3 mm
  • 36.3 mm
  • 36.3 mm
  • 36.3 mm
  • 36.3 mm
  • 36.3 mm
  • Ext.Ø with cap:
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • Centre to centre:
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • Height in rack:
  • 45.4 mm
  • 45.4 mm
  • 45.4 mm
  • 45.4 mm
  • 45.4 mm
  • 45.4 mm
  • Overall rack height incl. lid:
  • 49.4 mm
  • 49.4 mm
  • 49.4 mm
  • 49.4 mm
  • 49.4 mm
  • 49.4 mm

Specifications

Empty racks

Product Information