2D Coded Sample Storage Tubes, 0.8 ml, 96-format, External Thread, Azenta Life Sciences
About this item
Azenta Life Sciences 2D coded tubes provide a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
- Secure sample storage and tracking
- Permanently laser etched, 2D-code on base
- 100% Quality Control, each tube is tested to ensure both readability and uniqueness
- Manufactured using an advanced process which results in a one-piece jacket tube from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- 2D-codes readable without removing tubes from racks
Designed and developed with broad compatibility in mind, the tubes perform without compromise in conjunction with automated barcode reading, capping and sample management systems from Azenta Life Sciences and all other industry-recognized manufacturers. Provides a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
Each tube carries a unique and permanent high-contrast 2D code tube identifier on the base of the tube readable in frost or condensation conditions, or when damaged. Manufactured from high-quality virgin polypropylene.
Ordering information: Available bulk uncapped or capped.
4 Options Available Below
Product Details & Documents
Azenta Life Sciences 2D coded tubes provide a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
- Secure sample storage and tracking
- Permanently laser etched, 2D-code on base
- 100% Quality Control, each tube is tested to ensure both readability and uniqueness
- Manufactured using an advanced process which results in a one-piece jacket tube from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- 2D-codes readable without removing tubes from racks
Designed and developed with broad compatibility in mind, the tubes perform without compromise in conjunction with automated barcode reading, capping and sample management systems from Azenta Life Sciences and all other industry-recognized manufacturers. Provides a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
Each tube carries a unique and permanent high-contrast 2D code tube identifier on the base of the tube readable in frost or condensation conditions, or when damaged. Manufactured from high-quality virgin polypropylene.
Ordering information: Available bulk uncapped or capped.
Documents
Certificates
Search by Lot NumberHow Safe Are Your Samples Part 1 How Safe Are Your Samples Part 2 How Safe Are Your Samples Part 3 Key Considerations Sample Storage Tubes, 0.8 ml, 96-format, External Thread, Azenta Life Sciences 1
Application Notes
Specifications for Product Family
Specifications
- Catalog No:
- 76636-560
- 76636-722
- 76636-764
- 76637-038
- Height with cap:
- 40.3 mm
- 40.3 mm
- 40.3 mm
- 40.3 mm
- Ext.Ø with cap:
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 41.2 mm
- 41.2 mm
- 41.2 mm
- 41.2 mm
- Overall rack height incl. lid:
- 43.9 mm
- 43.9 mm
- 43.9 mm
- 43.9 mm
Specifications
Product Family Options
Tubes
Product Information
- CapacityMax. capacityDiameter ×HCap includedCap materialPackagingAvailabilityPrice
- 76636-5602D coded sample storage tubes2D coded sample storage tubes0.80 ml0.80 ml6.5×36.9 mmNo96 tubes/rack, 10 HighBase racks/caseLog in for availabilityCase of 10$525.73Supplier Number: 68-0802-01Specifications:
More
Specifications
Cat. No.76636-560Height with cap40.3 mmExt.Ø with cap8.7 mmCentre to centre9.0 mmHeight in rack41.2 mmOverall rack height incl. lid43.9 mm - 76636-7222D coded sample storage tubes2D coded sample storage tubes0.80 ml0.80 ml6.5×36.9 mmYesPP96 tubes/rack, 10 HighBase racks/caseLog in for availabilityCase of 10$990.80Supplier Number: 68-0802-11Specifications:
More
Specifications
Cat. No.76636-722Height with cap40.3 mmExt.Ø with cap8.7 mmCentre to centre9.0 mmHeight in rack41.2 mmOverall rack height incl. lid43.9 mm - 76636-7642D coded sample storage tubes2D coded sample storage tubes0.80 ml0.80 ml6.5×36.9 mmNo960 bulk tubes/caseLog in for availabilityCase of 960$372.62Supplier Number: 68-0802-00Specifications:
More
Specifications
Cat. No.76636-764Height with cap40.3 mmExt.Ø with cap8.7 mmCentre to centre9.0 mmHeight in rack41.2 mmOverall rack height incl. lid43.9 mm - 76637-0382D coded sample storage tubes2D coded sample storage tubes0.80 ml0.80 ml6.5×36.9 mmYesPP960 bulk tubes/caseLog in for availabilityCase of 960$779.58Supplier Number: 68-0802-10Specifications:
More
Specifications
Cat. No.76637-038Height with cap40.3 mmExt.Ø with cap8.7 mmCentre to centre9.0 mmHeight in rack41.2 mmOverall rack height incl. lid43.9 mm
Empty racks
Product Information
- Catalog #DescriptionPackagingAvailabilityPrice
- Rack, 96-format, high base, suitable for 0.65 ml internal thread tubes with TPE caps, 0.8 ml external thread tubes with TPE caps and 0.8 ml external thread tubes with screw caps10 racks/caseLog in for availabilityCase of 10$230.26
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



