Fischer Technical High Vacuum Pumps, 220 V
Supplier: Fischer Technical
Certificates
About this item
Achieve impressive high-vacuum results with this cost effective laboratory pump.
- Rotary vane-style vacuum pump
- Switchable dual voltage/dual cycle motor and both 110 and 220 V plugs
- 70 dB operating noise level
- Perfect for 'Bell in a Jar' and 'Guinea and Feather' experiments
These two-stage direct drive pumps are ideal for use in virtually all high vacuum applications. Our pumps are tested to 25 µm Hg (99% vacuum), but are suitable for all applications requiring a vacuum under 500 µm Hg.
Specifications
- Catalog No:
- 470348-952
- 470348-954
- 470348-962
- 470348-958
- 470348-976
- 470348-950
- 470348-972
- 470348-966
- Motor:
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- ¹/₂ HP, 1725 rpm
- Operating Temperature:
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
- –1...+76 °C (30...170 °F)
Specifications
Frequently Bought Together