- Description:Digital temperature controller with 15 nominal amperage, Nema 5-15 amp plug
- Dimensions:19.8×10.1×10.1 cm (7.8×4 ×4")
- Model:GHT2002J-240V-FS
- Weight:1.3 kg (3 lbs)
- Cat. No.:104018-992
- Electrical:240 V
- Control type:Digital adjustable thermostatic controller
The IoT revolution has arrived at Powerblanket to make the best controller on the market. In today’s connected world, the 'Internet of things' (IoT) allows you to see who is at your front door from your desk at work, turn your lights on and off from your smartphone or get an alert when your garage door is left open, among many other things.
- Compatibility with a wide variety of heating or cooling devices
- Change settings locally or connect remotely through Wi-Fi or Cellular networks, so you can keep your operation running smoothly wherever you are.
- Customizable scheduling and alerts based on temperature, electrical current, voltage, and resistance readings, give you complete peace of mind.
- Create multiple users with varying levels of access and control for added security.
- 120/208/240V AC options, switch up to 24 amps
Powerblanket has teamed with GHT Controllers to develop a connected temperature controller. This new smart controller allows you to monitor and control Powerblanket products (or any other device that would benefit from temperature control) from your smartphone or computer. More importantly, it allows you to receive texts, emails or push notifications when the temperature goes outside limits that you specify, so you can set the temperature and walk away with complete peace of mind. Each controller comes as a 120 volt or 240 volt option.