Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:High-Def Acid Rinse, 3.5% Solution
- Size:1 Gallon
- Cat. No.:76548-212
Specifications
About this item
For both Vintage and Reserve stain line use. A glacial acid based formulation. Provides unparalleled crisp nuclear chromatin detail and eliminates any undesired background staining when used with Reserve and Vintage Hematoxylin. Premixed, safe, and ready-to-use. High–Def® is also available in a low-concentration formulation for laboratories equipped with linear stainers.
Available in 1% and 3.5% Solutions.