Order Entry
United States
Orders LinkContactUsLinkComponent
miniPCR® blueBox™ Transilluminator

miniPCR® blueBox™ Transilluminator

Supplier:   AMPLYUS LLC
miniPCR® blueBox™ Transilluminator
Supplier:  AMPLYUS LLC
Certificates
miniPCR® blueBox™ Transilluminator
miniPCR® blueBox™ Transilluminator

2 Options Available Below

Product Details & Documents

The blueBox™ transilluminator enables safe and efficient visualization of nucleic acids with high sensitivity.

  • High-intensity, non-flickering LED illuminator panel
  • Broad nucleic acid stain compatibility​
  • Fold-a-View™ imaging hood for easy cell phone documentation, even in ambient light
  • Non-scratch surface suitable for band cutting and gel excision
  • Universal voltage rating: 100 to 240 VAC, 50 to 60 Hz. Input voltage range: 90 to 264 VAC

The blueBox™ S transilluminator enables safe and efficient visualization of nucleic acids with high sensitivity right on your bench. Compatible with all major safe green nucleic acids stains including GelGreen® and SYBR dyes, it supports downstream applications such as cloning, sequencing, and library preparation.

The included Fold-a-View™ Imaging hood allows easy benchtop gel documentation. Unlike UV-light transilluminators, no protective goggles or equipment are required. Say goodbye to ethidium bromide and harmful UV light.

Product Family Options

Product Information

  • Availability
    Price
  • 470348-612
    blueBox™ S transilluminator, 90×100 mm gel viewing area
    blueBox™ S transilluminator, 90×100 mm gel viewing area
    Log in for availability
    Log in for availability
    Each
    Each - $328.39
    $328.39
    Each
       $328.39
    Minimum order quantity is 1

    Supplier Number: QP-1700-01
  • 470348-582
    blueBox™ Pro transilluminator, 140×114 mm gel viewing area
    blueBox™ Pro transilluminator, 140×114 mm gel viewing area
    Log in for availability
    Log in for availability
    Each
    Each - $427.89
    $427.89
    Each
       $427.89
    Minimum order quantity is 1

    Supplier Number: QP-1700-03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.