Microcentrifuge Tubes
470173-924
: Dynalon
- Capacity:1.5 ml
- Description:Microcentrifuge tubes
- Material:PP
- Cat. No.:470173-924
- Supplier no.:399325
These microcentrifuge tubes are made of polypropylene. The attached lid provides a tight, leakproof seal.
- Leak tested to 20000 RCF for 20 minutes at 20 °C with an aqueous solution
- Lid membrane is uniformly thick to ensure trouble free piercing
- With frosted writing area and graduations