Cole-Parmer® Essentials Cable Ties with ID Tab
Catalog # 76579-912
Supplier: Antyila Scientific
Specifications
- Ø:1.8 cm (0.71") max. bundle Ø
- Color:White
- Description:18 pound nylon cable/zip flag identification tie
- Length:11.43 cm (4.5")
- Cat. No.:76579-912
- Tensile strength:18 lbs.
Specifications
About this item
These identification cable ties, also known as flag cable ties, provide for a quick identification of the bundled wires or cables. The ID tag/flag allows users to label multiple bundles of cable to help keep track of them.
- Durable locking mechanism provides secure hold
Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam. Class: V-2.
Ties withstand temperatures to 85 °C (185 °F) and have a melting point of 257 °C (495 °F).