Undercounter Refrigerator Flammable Material Storage, MV4-6UCFMSR Model, So-Low Environmental Equip MS
Catalog # MSPP-MV4-6UCF
Supplier: SO-LOW ENVIRONMENTAL EQUIP MS
Specifications
- Temperature range:1...10 °C
- Capacity:141 L (5.0 cu.ft.)
- Description:Undercounter refrigerator, flammable material storage, MV4-6UCFMSR
- Cat. No.:MSPP-MV4-6UCF
- Electrical:115V, 60 Hz, 1.2 A, 1/9 HP
- Shipping Weight:118 lbs.
- Refrigerant:HFC-free (R600a)
- Access Ports:One, ³/₈"
- Alarm:Audible and visual (Hi/Low)
- Display:Digital
- Door Lock:Keyed
- Door Type:Single solid
- Exterior W×D×H:23.625×24.25×32.187"
- Interior W×D×H:20.25×17×27"
- No. of shelves:3
Specifications
About this item
Upright refrigerator for storage at 1 to 10 °C.
- Remote alarm contacts
- Two probes: one in air and other in sample bottle
Standard digital temperature display and alarm module with battery back-up to support temperature monitoring and alarms.
This unit have 4" clearance on sides and back for adequate ventilation. Adjustable shelves with guard rail on back to prevent product from being pushed against the back wall.
Enclosed overload, relay and thermostat. Commercial power cord with 3 prong plug, features a static condenser free electric fan and specially designed compressor.
Certifications: UL/C-UL listed (UL file SA7488(N)), meets NFPA guidelines 45 AND 70, meets National Fire Protection Assoc. Std. 99 complies with Osha Article No. Cfr1910.308.