Order Entry
United States
ContactUsLinkComponent
Caffeine 98.5%, meets analytical specification of BP, USP
Irritant
Caffeine 98.5%, meets analytical specification of BP, USP
Certificates
undefined
Irritant
Caffeine 98.5%, meets analytical specification of BP, USP

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White or almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    234 to 239 °C
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.1 %
  • HPLC:
    98.5 to 101.0 %
  • Appearance of solution:
    (0.5g in 50 ml water) Clear colorless
  • Acidity:
    ≤0.2 ml of 0.01M NaOH
  • Titration with HClO4:
    98.5 to 101.5 % (On anhydrous substance)
  • Sulfate (SO4):
    ≤500 ppm

Specification Test Results

Frequently Bought Together