Order Entry
United States
ContactUsLinkComponent
N,N,N',N'-Tetrakis(2-hydroxyethyl)ethylenediamine 99%
N,N,N',N'-Tetrakis(2-hydroxyethyl)ethylenediamine 99%
Certificates
undefined
N,N,N',N'-Tetrakis(2-hydroxyethyl)ethylenediamine 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear colorless to amber Viscous liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4990 to 1.5070 (20°C, 589 nm)
  • pH:
    ≥10 (25 % solution)
  • Titration with HClO4:
    ≥98.5 %
  • Arsenic (As):
    ≤2 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤400 ppm
  • Lead (Pb):
    ≤5 ppm
  • Mercury (Hg):
    ≤1 ppm
  • Zinc (Zn):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Loss on ignition:
    ≤8 % (800°C)

Specification Test Results

Frequently Bought Together