Order Entry
United States
ContactUsLinkComponent
Ethidium bromide 95%, pure
Toxic
Health
Ethidium bromide 95%, pure
Certificates
undefined
Toxic
Health
Ethidium bromide 95%, pure

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Red to dark purple Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥94 %
  • Loss on drying:
    ≤5.0 %
  • Solubility:
    (1 % in water) Clear red
  • pH:
    (1 % in water at 20°C) Approx. 4.5

Specification Test Results

Frequently Bought Together