Order Entry
United States
ContactUsLinkComponent
L(+)-Tartaric acid 99+%
Corrosive
L(+)-Tartaric acid 99+%
Certificates
undefined
Corrosive
L(+)-Tartaric acid 99+%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Colorless to white to almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    168 to 172 °C
  • Loss on drying:
    ≤0.5 % (1 g, 105 °C)
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    +12° to +13° (20 °C, 589 nm) (c=20, H2O)
  • Titration with NaOH:
    99.0 to 101.0 %

Specification Test Results

Frequently Bought Together